A.R. Blue Clean

14 mm X 1/4 in. D X 25 ft. L Soft Flex Pressure Washer Hose 2900 psi


product price: $38.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The PW909UH-R 25' Super Soft Hose is the ideal attachment to add to your AR Blue Clean unit. This kit includes a 25' high pressure super soft hose with M22 connection. This hose offers high performance with a 2900 max PSI rating and a max temperature rating of 60_x001A_/140_x001A_. The super soft hose is also very user friendly it is kink resistant and can reel in nicely saving time and headache while cleaning. This kit also comes with two transfer adapters connect your hose with a 100 series connection and a 300 series connection using their adapter. This kit also comes with a garden hose extention adapter built with an M22 design this makes connection universal with any Annovi Reverberi pressure washer. These transfer adapters make switching between attachments with ease. Add the PW909UH-R 25' Super Soft Hose to your collection and clean with confidence during any tough job.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.