Shop All Wall Hydrants
Aquor Water Systems
House Hydrant, 1/2 in NPT Inlet, 3 5/8 in
Mfr # HHP002
Zoro # G508413583
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in NPT
- Outlet Size 3/4 in Hose
- Recommended Wall Opening 1 1/2 in dia
- Includes Vacuum Breaker
- Product Type House Hydrant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquor Water Systems
- MFR # HHP002
- Zoro # G508413583
- UPC # 850007299125
- Country of Origin China
- Category Wall Hydrants
Dimensions
Inlet Size | 1/2 in NPT |
Outlet Size | 3/4 in Hose |
Length | 3 5/8 in |
Details
Item | House Hydrants |
Recommended Wall Opening | 1 1/2 in dia |
Includes | Vacuum Breaker |
Product Type | House Hydrant |
Casing Material | Stainless Steel |
Max. Pressure | 125 psi |
Max. Temp. | 140 Degrees F |
Standards | AS/NZS3718, ASME A112.18.1, ASSE 1019C, CSA B125.1 |
Wall Thickness | 2 in |
Description
House Hydrants, Inlet Size 1/2 in NPT, Wall Thickness 2 in, Recommended Wall Opening 1 1/2 in dia, Length 3 5/8 in, Includes Vacuum Breaker, Casing Material Stainless Steel, Outlet Size 3/4 in Hose, Max. Pressure 125 psi, Max. Temp. 140 Degrees F, Standards AS/NZS3718, ASME A112.18.1, ASSE 1019C, CSA B125.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 3/4" (4381048010)
- EVERFLOW Press Ball Valve, Brass 3/4" (810R034-NL)
- PROFLEX 2 In. x 2 In. PVC Shielded Coupling - Cast-Iron, Plastic, Steel to Copper (P3001-22)
- CENTRAL BRASS Three Hole Deck Mount Electronic Sensor Faucet in Chrome (2095-LM)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-G)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 10" (HH010-G)
- AQUOR WATER SYSTEMS Hose Connector with Ball Valve (CN-F)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 4" (HH004-G)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-B)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 4" (HH004-B)
- ARROWHEAD BRASS HYDRANT BRASS 1/2X1/2in. (466-04QTLF)
- Aquor Water Systems Wall Hydrants