Shop All Wall Hydrants
Aquor Water Systems
House Hydrant, 1/2 in NPT Inlet, 11 3/4 in
Mfr # HHP010
Zoro # G908413565
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in NPT
- Outlet Size 3/4 in Hose
- Recommended Wall Opening 1 1/2 in dia
- Max. Temp. 140 Degrees F
- Standards AS/NZS3718, ASME A112.18.1, ASSE 1019C, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquor Water Systems
- MFR # HHP010
- Zoro # G908413565
- UPC # 850007299088
- Country of Origin China
- Category Wall Hydrants
Dimensions
Inlet Size | 1/2 in NPT |
Outlet Size | 3/4 in Hose |
Length | 11 3/4 in |
Details
Item | House Hydrants |
Recommended Wall Opening | 1 1/2 in dia |
Max. Temp. | 140 Degrees F |
Standards | AS/NZS3718, ASME A112.18.1, ASSE 1019C, CSA B125.1 |
Product Type | House Hydrant |
Max. Pressure | 125 psi |
Includes | Vacuum Breaker |
Wall Thickness | 10 in |
Casing Material | Stainless Steel |
Description
House Hydrants, Inlet Size 1/2 in NPT, Wall Thickness 10 in, Recommended Wall Opening 1 1/2 in dia, Length 11 3/4 in, Includes Vacuum Breaker, Casing Material Stainless Steel, Outlet Size 3/4 in Hose, Max. Pressure 125 psi, Max. Temp. 140 Degrees F, Standards AS/NZS3718, ASME A112.18.1, ASSE 1019C, CSA B125.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Forged Carbon Steel Piston Check Valve (4371001530)
- HYDROMAXX 3/8" IDx1/2" ODx100Ft Translucent Non-Toxic Blue Vinyl Tubing (BTVT038100)
- NEWPORT BRASS Soap/Lotion Dispenser in Satin Nickel (Pvd) (127/15S)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-8-12)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 10" (HH010-G)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 8" (HH008-B)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 6" (HH006-B)
- AQUOR WATER SYSTEMS Hose Connector, Acetal Resin, Gray (CN-S1-G)
- AQUOR WATER SYSTEMS Hose Connector with Ball Valve (CN-F)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-B)
- ZURN Zurn Z1315-3/4X8 Non-Freeze Wall Hydrant W/Bronze Casing, Exposed, 3/4" x 8" (Z1315-3/4X8)
- Aquor Water Systems Wall Hydrants