Shop All Wall Hydrants
Aquor Water Systems
Frostproof Wall Hydrant, 8"
Mfr # HH008-B
Zoro # G7720085
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2" FNPT
- Outlet Size 3/4"
- Body Material Stainless Steel
- Recommended Wall Opening 1-1/2 in dia
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquor Water Systems
- MFR # HH008-B
- Zoro # G7720085
- UPC # 638346587659
- Country of Origin China
- Category Wall Hydrants
Dimensions
Inlet Size | 1/2" FNPT |
Outlet Size | 3/4" |
Length | 9 39/64 in |
Details
Item | Frostproof Wall Hydrant |
Body Material | Stainless Steel |
Recommended Wall Opening | 1-1/2 in dia |
Max. Pressure | 125 psi |
Casing Material | Stainless Steel |
Wall Thickness | 8 in |
Max. Temp. | 140 Degrees F |
Description
Frostproof Wall Hydrant, Inlet Size 1/2 in FNPT, Wall Thickness 8 in, Recommended Wall Opening 1-1/2 in dia, Length 9 39/64 in, Casing Material Stainless Steel, Outlet Size 3/4 in, Max. Pressure 125 psi, Max. Temp. 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 200, 1/2 In. (1176 1/2)
- CHICAGO FAUCET 4" to 8-3/8" Mount, 2 Hole Straight Service Sink Faucet, Chrome Plated (305-RCF)
- DANCO 1-3/8 in. D Rubber Washer (36649B)
- LEGEND VALVE 3/4" T-900 MXF-T BALL VALVE (101-534)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 4" (HH004-G)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-G)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-B)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 4" (HH004-B)
- AQUOR WATER SYSTEMS Hose Connector, Acetal Resin, Gray (CN-S1-G)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 10" (HH010-G)
- WATTS Wall Hydrant, 3 In (HY 430)
- Aquor Water Systems Wall Hydrants