Shop All Wall Hydrants
Aquor Water Systems
Frostproof Wall Hydrant, 6"
Mfr # HH006-G
Zoro # G7720058
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2" FNPT
- Outlet Size 3/4"
- Body Material Stainless Steel
- Recommended Wall Opening 1-1/2 in dia
- Length 7 41/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquor Water Systems
- MFR # HH006-G
- Zoro # G7720058
- UPC # 638346587703
- Country of Origin China
- Category Wall Hydrants
Dimensions
Inlet Size | 1/2" FNPT |
Outlet Size | 3/4" |
Length | 7 41/64 in |
Details
Item | Frostproof Wall Hydrant |
Body Material | Stainless Steel |
Recommended Wall Opening | 1-1/2 in dia |
Casing Material | Stainless Steel |
Max. Temp. | 140 Degrees F |
Wall Thickness | 6 in |
Max. Pressure | 125 psi |
Description
Frostproof Wall Hydrant, Inlet Size 1/2 in FNPT, Wall Thickness 6 in, Recommended Wall Opening 1-1/2 in dia, Length 7 41/64 in, Casing Material Stainless Steel, Outlet Size 3/4 in, Max. Pressure 125 psi, Max. Temp. 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, SS, 2" (200DA-90SS)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 1/2 in. D FPT PVC Pipe Adapter (PVC 02101 3400)
- BOSHART 3/4 In. 90 Deg. Polypropylene Insert Elbow 1/4 Bend (UPPE-07)
- KINGSTON BRASS Wall Mount for Shower Connector, Polished Brass (K171A2)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 4" (HH004-B)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-G)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-B)
- AQUOR WATER SYSTEMS Hose Connector with Ball Valve (CN-F)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 10" (HH010-G)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 8" (HH008-B)
- CHAMPION IRRIGATION Arrowhead Icebreaker 3/4 in. MPT X 1/2 in. FPT Brass/Copper Freeze-Proof Wall Hydrant (605-12LF)
- Aquor Water Systems Valves