Shop All Wall Hydrants
Aquor Water Systems
Frostproof Wall Hydrant, 4"
Mfr # HH004-G
Zoro # G7720119
original price:
$123.39
8% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2" FNPT
- Outlet Size 3/4"
- Body Material Stainless Steel
- Recommended Wall Opening 1-1/2 in dia
- Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquor Water Systems
- MFR # HH004-G
- Zoro # G7720119
- UPC # 638346587697
- Country of Origin China
- Category Wall Hydrants
Dimensions
Inlet Size | 1/2" FNPT |
Outlet Size | 3/4" |
Length | 5 1/2 in |
Details
Item | Frostproof Wall Hydrant |
Body Material | Stainless Steel |
Recommended Wall Opening | 1-1/2 in dia |
Max. Pressure | 125 psi |
Max. Temp. | 140 Degrees F |
Wall Thickness | 4 in |
Casing Material | Stainless Steel |
Description
Frostproof Wall Hydrant, Inlet Size 1/2 in FNPT, Wall Thickness 4 in, Recommended Wall Opening 1-1/2 in dia, Length 5 1/2 in, Casing Material Stainless Steel, Outlet Size 3/4 in, Max. Pressure 125 psi, Max. Temp. 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, Brass, A, 3/4" Adapter x 3/4" Female NPT (BULK-CGF-178)
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/4 in Pipe Size (429012)
- LASTING TRADITIONS Imperial 6 in. D Steel Stove Pipe Elbow (BM0014)
- ORBIT Slip Fitting 3/4"Mht (53361)
- AQUOR WATER SYSTEMS Hose Connector, Acetal Resin, Blue (CN-S1-B)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-G)
- AQUOR WATER SYSTEMS Hose Connector with Ball Valve (CN-F)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 6" (HH006-B)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-B)
- AQUOR WATER SYSTEMS Hose Connector, Acetal Resin, Gray (CN-S1-G)
- WOODFORD MFG 3/4 in. FPT x 10 in. L Freezeless Model 32 Lawn Sprinkler Wall Hyd (32P-10)
- Aquor Water Systems Wall Hydrants