Shop All Wall Hydrants
Aquor Water Systems
Frostproof Wall Hydrant, 12"
Mfr # HH012-G
Zoro # G7720076
original price:
$123.39
6% off
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2" FNPT
- Outlet Size 3/4"
- Body Material Stainless Steel
- Recommended Wall Opening 1-1/2 in dia
- Length 13 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aquor Water Systems
- MFR # HH012-G
- Zoro # G7720076
- UPC # 638346587734
- Country of Origin China
- Category Wall Hydrants
Dimensions
Inlet Size | 1/2" FNPT |
Outlet Size | 3/4" |
Length | 13 35/64 in |
Details
Item | Frostproof Wall Hydrant |
Body Material | Stainless Steel |
Recommended Wall Opening | 1-1/2 in dia |
Casing Material | Stainless Steel |
Max. Temp. | 140 Degrees F |
Max. Pressure | 125 psi |
Wall Thickness | 12 in |
Description
Frostproof Wall Hydrant, Inlet Size 1/2 in FNPT, Wall Thickness 12 in, Recommended Wall Opening 1-1/2 in dia, Length 13 35/64 in, Casing Material Stainless Steel, Outlet Size 3/4 in, Max. Pressure 125 psi, Max. Temp. 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" X 6" BLACK NIPPLE (355-230)
- ZORO SELECT 1-1/2" FNPT Carbon Steel Ball Valve Inline (08Q011N05112S4)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (EAF150-ISM)
- RHEEM-RUUD Gas Thermostat, Commercial (SP11798B)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 4" (HH004-B)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 6" (HH006-B)
- AQUOR WATER SYSTEMS Hose Connector, Acetal Resin, Blue (CN-S1-B)
- AQUOR WATER SYSTEMS Hose Connector with Ball Valve (CN-F)
- AQUOR WATER SYSTEMS Hose Connector, Acetal Resin, Gray (CN-S1-G)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 8" (HH008-B)
- ZURN Wall Hydrant, 12 in. (Z1321-CXL-12)
- Aquor Water Systems Wall Hydrants