Shop All Wall Hydrants
Aquor Water Systems
Frostproof Wall Hydrant, 12"
Mfr # HH012-B
Zoro # G7720067
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2" FNPT
- Outlet Size 3/4"
- Body Material Stainless Steel
- Recommended Wall Opening 1-1/2 in dia
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aquor Water Systems
- MFR # HH012-B
- Zoro # G7720067
- UPC # 638346587673
- Country of Origin China
- Category Wall Hydrants
Dimensions
Inlet Size | 1/2" FNPT |
Outlet Size | 3/4" |
Length | 13 35/64 in |
Details
Item | Frostproof Wall Hydrant |
Body Material | Stainless Steel |
Recommended Wall Opening | 1-1/2 in dia |
Max. Pressure | 125 psi |
Casing Material | Stainless Steel |
Wall Thickness | 12 in |
Max. Temp. | 140 Degrees F |
Description
Frostproof Wall Hydrant, Inlet Size 1/2 in FNPT, Wall Thickness 12 in, Recommended Wall Opening 1-1/2 in dia, Length 13 35/64 in, Casing Material Stainless Steel, Outlet Size 3/4 in, Max. Pressure 125 psi, Max. Temp. 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Female Pipe Thread Adapter (APXFA3434)
- ZORO SELECT 2" x 8" Black Pipe Nipple Sch 40 (5P742)
- ZORO SELECT 3/8" x 5/16" Low Lead Brass Union Reducer (700082-0605)
- STREAMLINE Straight Copper Tubing, 2 5/8 in Outside Dia, 10 ft Length, Type M (MH24010)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-G)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 4" (HH004-G)
- AQUOR WATER SYSTEMS Hose Connector, Acetal Resin, Blue (CN-S1-B)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 4" (HH004-B)
- AQUOR WATER SYSTEMS Hose Connector, Acetal Resin, Gray (CN-S1-G)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 6" (HH006-B)
- WATTS Wall Hydrant, 3 In (HY 430)
- Aquor Water Systems Valves