Shop All Wall Hydrants
Aquor Water Systems
Frostproof Wall Hydrant, 10"
Mfr # HH010-B
Zoro # G7720100
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2" FNPT
- Outlet Size 3/4"
- Body Material Stainless Steel
- Recommended Wall Opening 1-1/2 in dia
- Max. Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquor Water Systems
- MFR # HH010-B
- Zoro # G7720100
- UPC # 638346587666
- Country of Origin China
- Category Wall Hydrants
Dimensions
Inlet Size | 1/2" FNPT |
Outlet Size | 3/4" |
Length | 11 37/64 in |
Details
Item | Frostproof Wall Hydrant |
Body Material | Stainless Steel |
Recommended Wall Opening | 1-1/2 in dia |
Max. Temp. | 140 Degrees F |
Wall Thickness | 10 in |
Max. Pressure | 125 psi |
Casing Material | Stainless Steel |
Description
Frostproof Wall Hydrant, Inlet Size 1/2 in FNPT, Wall Thickness 10 in, Recommended Wall Opening 1-1/2 in dia, Length 11 37/64 in, Casing Material Stainless Steel, Outlet Size 3/4 in, Max. Pressure 125 psi, Max. Temp. 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 6 gpm, 1 Micron, 2-7/16" O.D., 20 in H, 6 PK (39R20S)
- CULLIGAN Whole House Water Filter For HF-150/HF-160/HF-360 (CW-F)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-GN2FCABCP)
- ZORO SELECT 1-1/2" x 1-1/2" x 1" FNPT Galvanized Reducing Tee (5P870)
- AQUOR WATER SYSTEMS Hose Connector, Acetal Resin, Gray (CN-S1-G)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 8" (HH008-B)
- AQUOR WATER SYSTEMS Hose Connector with Ball Valve (CN-F)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-G)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 6" (HH006-B)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 4" (HH004-B)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5800 Hydrants (5810-PART03)
- Aquor Water Systems Valves