Shop All Small Pet Supplies
Aqueon
Aqueon Supplies - Aqueon Shrimp Pellets 6.5 Ounce - 06189
Mfr # 276716
Zoro # G803954910
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqueon
- MFR # 276716
- Zoro # G803954910
- UPC # 15905061896
- Country of Origin China
- Category Small Pet Supplies
Description
AQUEON SHRIMP PELLETSNaturally attractive sinking pellets. Ideal for loaches, catfish and other bottom feeding fish. A nutritious treat for tropical, salt water and goldfish.
UPC : 015905061896
Size : 6.5 OUNCE
Length : 2.938
Width : 2.938
Height : 4.188
Product Type : Aquatics - Food / Standard
Shipping Dimensions: 2.938x2.938x4.188
UPC : 015905061896
Size : 6.5 OUNCE
Length : 2.938
Width : 2.938
Height : 4.188
Product Type : Aquatics - Food / Standard
Shipping Dimensions: 2.938x2.938x4.188
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Ergonomic Square Point Shovel, Polypropylene Blade, 30 in L White Aluminum Handle (56035)
- VALTERRA Phoenix Faucets by Valterra PF232421 Single-Handle 4" Hybrid Tall Bathroom Faucet - Brushed Nickel (PF232421)
- BLACKCANYON OUTFITTERS 64oz. Water Bottle w/ Twist Lid - Black (BCO64OZB)
- MTD Boom Asm Lwr (753-08164)
- AQUEON QuietFlow E Internal Power Filters Extra (100106990)
- AQUEON Replacment Filter Cartridges 12Pcs Large 5. (100106419)
- AQUEON Replacment Filter Cartridges 6Pcs Large 5.2 (100106088)
- AQUEON Replacment Filter Cartridges 6Pcs Med 4.9"x (100106085)
- AQUEON Aquarium Water Changer 50 Feet 17.7"x2.7 (100106090)
- AQUEON Replacment Phosphate Remover Filter Pads Si (100106284)
- MILLER MFG Urine Guard Kit 24" (2350-24)
- Aqueon Small Pet Supplies