Shop All Vacuum Accessories
Aqueon
Aqueon Supplies - Aqueon Algae Cleaning Magnet Small - 06170
Mfr # 276692
Zoro # G204202184
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqueon
- MFR # 276692
- Zoro # G204202184
- UPC # 15905061704
- Country of Origin China
- Category Vacuum Accessories
Description
AQUEON ALGAE CLEANING MAGNETThe easiest solution to effectively remove algae from your glass or acrylic aquarium. Bottom-weighted scrubber falls straight down after seperation. Bowed bottom weight allows the scrub pad to rest above gravel. Easy-to-install replacement scrub pads are sold seperately.
UPC : 015905061704
Size : SMALL
Length : 2.5
Width : 4.5
Height : 7.5
Product Type : Aquatics - Accessories / Cleaning Supplies
Shipping Dimensions: 2.5x4.5x7.5
UPC : 015905061704
Size : SMALL
Length : 2.5
Width : 4.5
Height : 7.5
Product Type : Aquatics - Accessories / Cleaning Supplies
Shipping Dimensions: 2.5x4.5x7.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH BBQ Accessories - Grill Brush - Ultra Stiff Bristle - Scrub Brush (2in-S-K-QC-DB)
- WEILER Bowl Brush, Black Nylon Fill, Plastic Handle (75068)
- RENOWN DUST CLOTH TREATED 13X18 IN. YELLOW, 50PK (REN03105)
- ROYAL BASKET TRUCKS X-Frame Cart, 8.9 cu. ft., Black, Mesh (G08-KKX-XMA-3ONN)
- PROTEAM Replacement Double Swivel Elbow Cuff 1.5" (101928)
- DAYTON Vacuum Accessory Kit (783GA4)
- DAYTON General Purpose Wet/Dry Vacuum, 12 gal, 1,080 W (61HV84)
- SHOP-VAC Brush Round 1 1/4 (9061500)
- PROTEAM Retainer, Brush Roll (104499)
- PROTEAM Filter Cage (830101-1)
- SANITAIRE Vacuum Hose, 1-1/2" dia., 6 ft. L, Black (A07535101)
- Aqueon Vacuum Accessories