Shop All Vacuum Accessories
Aqueon
Aqueon Glass - Aqueon Siphon Vacuum Medium-9 Inch - 06629
Mfr # 276809
Zoro # G604202098
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aqueon
- MFR # 276809
- Zoro # G604202098
- UPC # 15905062299
- Country of Origin China
- Category Vacuum Accessories
Description
AQUEON SIPHON VACUUMA simple way to perform quick water changes and clean gravel. Just a simple up and down motion with the intake tube will quickly prime the siphon to begin water flow. Debris is pulled away with flowing water and disposed of while gravel falls to the bottom of the aquarium. Recommended for use in 15 to 35 gallon aquariums. Includes 6 foot flexible hose, self priming intake tube and hose clip.
UPC : 015905062299
Size : MEDIUM/9 INCH
Length : 1.75
Width : 6.25
Height : 17.25
Product Type : Aquatics - Accessories / Cleaning Supplies
Shipping Dimensions: 1.75x6.25x17.25
UPC : 015905062299
Size : MEDIUM/9 INCH
Length : 1.75
Width : 6.25
Height : 17.25
Product Type : Aquatics - Accessories / Cleaning Supplies
Shipping Dimensions: 1.75x6.25x17.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 60 in Extension Handle60" Length, 1" Dia (GJO80460)
- TUCKER Alpha Brush 12 Inch Hybrid (T-12Alpha-HY)
- FRESH PRODUCTS ourfreshE Refills, Morning Lavender, PK6 (OFENB-F-006I036M-78)
- PLASTICOVER Red Rosin Paper, 36", 200 ft. (PCRP360200)
- MAKITA Anti-Static Hose, 1-3/8" x 16' (P-79865)
- PROTEAM SC Pro 6, Tool Kit, Floor Tool, Vac Station (107497)
- HOOVER Dual Bay Charger, For CH93619/CH95519 (CH07250)
- GUARDAIR Bulk Sand Vacuum Pick Up Tool, 22" (N666)
- GUARDAIR Grounding Strap, 120" (14VA120)
- SHOP-VAC Vacuum Hose, Plastic, 8 ft, Locking Inlets (9050533)
- DUSTLESS TECHNOLOGIES Soft Cuff for 1.5" Hose to 2" I.D. (B0348)
- Aqueon Vacuum Accessories