Shop All Relief Valves
Aquatrol
Sfty Vlve 75 psi, 3/4 MNPT x 1 FNPT Sries
Mfr # 742EC1M1K1-75
Zoro # G6983127
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 742EC1M1K1-75
- Zoro # G6983127
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlve 75 psi,3/4 MNPT x 1 FNPT Sries |
Description
Sfty Vlve 75 psi,3/4 MNPT x 1 FNPT Sries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT SS Cross (4307002408)
- ANVIL Hex Bushing, Forged Steel, 2 x 1 in (0361309842)
- LEGEND VALVE 2"x1-1/2" NL PEX COUPLNG-F1960 (462-543NL)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000S-3p-2850)
- AQUATROL Adjustable Relief Valve, 3/4 In, 150 psi (69B1B1M2U1-150)
- AQUATROL Adjustable Relief Valve, 3/8x1/2 In, 50psi (55BA1M2U1-50)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 75 psi (69D1A1M2U1-75)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 175 psi (88A2A1M1K1-175)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 200 psi (89B2A1M2K1-200)
- AQUATROL Adjustable Relief Valve, 3/4 In, 600 psi (69B1B1M2U1-600)
- HAM-LET High Pressure Relief Valve, 1 97/100" L (H-900-HP-SS-L-1/4-A)
- Aquatrol Valves