Shop All Relief Valves
Aquatrol
Sfty Vlve 75 psi, 1 MNPT x 1 FNPT Series
Mfr # 742DG1M2J1-75
Zoro # G6984000
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 742DG1M2J1-75
- Zoro # G6984000
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlve 75 psi,1 MNPT x 1 FNPT Series |
Description
Sfty Vlve 75 psi,1 MNPT x 1 FNPT Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Catalan 170° Mirror Cabinet 15X36 (2938-PG-SAA)
- AMERICAN BUILT PRO Water Heater Pan, 30 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP30-Und P10)
- PARKER Boot, PrestoWeld, 0.88 In OD (DB-8)
- HOSPECO Baby Wall Seat 22-1/4" x 13-1/4", Vertical, 150 lb. Capacity (67018)
- AQUATROL Safety Relief Valve, 1 x 1-1/4,225 psi (740EF1M1K1-225)
- AQUATROL Adjustable Relief Valve, 3/4 In, 250 psi (69B1A1M2U1-250)
- AQUATROL Safety Valve, 75 psi, 2 MNPT x 2 FNPT (560HH1M1A1-75)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 75 psi (69E1A1M2U1-75)
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 40 psi (740FG1M1K1-40)
- AQUATROL Safety Relief Valve, 1-1/4x1-1/2,200 psi (740FH1M1K1-200)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 25 psi (6010EDM01-AM-25)
- Aquatrol Relief Valves