Shop All Relief Valves
Aquatrol
Sfty Vlve 50 psi, 3/4 MNPT x 1 FNPT Sries
Mfr # 741EC1M2J1-50
Zoro # G6982013
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 741EC1M2J1-50
- Zoro # G6982013
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlve 50 psi,3/4 MNPT x 1 FNPT Sries |
Description
Sfty Vlve 50 psi,3/4 MNPT x 1 FNPT Sries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x FNPT (7073LF-1)
- DRIVE MEDICAL Steel Folding Deep Seat Bedside Commode, Gray (11148-1)
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (GM200SHMU240)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 3/4 in Pipe Size (839-248)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 125 psi (88A2A1M1K1-125)
- AQUATROL Safety Relief Valve, 3/4 x 1,125 psi (740DF1M2J1-125)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 175 psi (89A2A1M2K1-175)
- AQUATROL Safety Valve, 300 psi, 3/4 MNPT x 3/4 FNPT (570DD1M1K1-300)
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 40 psi (740FG1M1K1-40)
- AQUATROL Safety Valve, 15 psi, 3/4 MNPT x 3/4 FNPT (560DD1M1A1-15)
- PLAST-O-MATIC Pressure Relief Valve, 2 In, 5 to 100 psi (RVT200V-PP)
- Aquatrol Relief Valves