Shop All Relief Valves
Aquatrol
Sfty Vlve, 50 psi, 1 1/4 MNPT x 1 1/2 FNPT
Mfr # 560GF1M1A1-50
Zoro # G6987710
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 560GF1M1A1-50
- Zoro # G6987710
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlve,50 psi,1 1/4 MNPT x 1 1/2 FNPT |
Description
Sfty Vlve,50 psi,1 1/4 MNPT x 1 1/2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1/2 in Pipe Size (402287)
- CRESLINE CRESLINE 18115 High-Density Pipe, 1 in, 160 psi, Black (18115)
- PARKER Elbow, 90, Carbon Steel, CompxM, 1/2In (8MSEL8N-S)
- JONES STEPHENS Water Meter Key, Box Lid Key 1/2 x 30 (M25130)
- AQUATROL Safety Relief Valve, 1/4 In, 50 psi, Brass (130AA1M1K1-50)
- AQUATROL Safety Relief Valve, 3/4 x 1,125 psi (740DF1M2J1-125)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 100 psi (69E1A1M2U1-100)
- AQUATROL Safety Valve, 15 psi, 3/4 MNPT x 3/4 FNPT (560DD1M1A1-15)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 150 psi (69E1A1M2U1-150)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 150 psi (69D1B1M2U1-150)
- AQUATROL Adjustable Relief Valve, 1In, 75psi, Bronze (69C1A1M2U1-75)
- Aquatrol Relief Valves