Shop All Relief Valves
Aquatrol
Sfty Vlve, 450 psi, 1 MNPT x 1 FNPT Series
Mfr # 742DG1M2J1-450
Zoro # G6984107
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 742DG1M2J1-450
- Zoro # G6984107
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlve,450 psi,1 MNPT x 1 FNPT Series |
Description
Sfty Vlve,450 psi,1 MNPT x 1 FNPT Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGS21038)
- ZORO SELECT 1-1/4" " Dia., Polyethylene, White/Plastic Finish, Lavatory, Washer (1PPB2)
- ELKAY Drain Fitting, Grid Strainer and Elbow (LK464)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 2-1/2", PVC/FPM, Socket, Adjustable 2-15 psi (SLC10250SU)
- AQUATROL Sfty Vlv, 400 psi, 1 MNPT x 1 FNPT Series (743DG1M2J1-400)
- AQUATROL Safety Valve, 75 psi, 2 MNPT x 2 FNPT (560HH1M1A1-75)
- AQUATROL Safety Relief Valve, 3/4 x 1, 40 psi (740DF1M1K1-40)
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 40 psi (740FG1M1K1-40)
- AQUATROL Safety Relief Valve, 1/4 In, 25 psi, Brass (130AA1M1K1-25)
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 40 psi (740DC1M1K1-40)
- HONEYWELL Ds06-103-Sus-Lf 1 1/4 Inch Ds06 (DS06-103-S)
- Aquatrol Relief Valves