Shop All Relief Valves
Aquatrol
Sfty Vlve, 400 psi, 3/4 MNPT x 1 FNPT SRS
Mfr # 742EC1M1K1-400
Zoro # G6983230
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 742EC1M1K1-400
- Zoro # G6983230
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlve,400 psi,3/4 MNPT x 1 FNPT SRS |
Description
Sfty Vlve,400 psi,3/4 MNPT x 1 FNPT SRS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" CPI Brass Union (4-4 HBZ-B)
- KOHLER Reveal Quiet-Close Elongated Toilet Seat (4008-58)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Check Valve (FSBCV12)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 1-1/4" (77472)
- AQUATROL Adjustable Relief Valve, 2 In, 100 psi (69F1B1M2U1-100)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 150 psi (69E1A1M2U1-150)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 50 psi (69E1A1M2U1-50)
- AQUATROL Safety Relief Valve, 1 x 1-1/4,300 psi (740EF1M1K1-300)
- AQUATROL Adjustable Relief Valve, 3/4 In, 50 psi (69B1A1M2U1-50)
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 90 psi (740EF1M1K1-90)
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 100 psi (1060620)
- Aquatrol Valves