Shop All Relief Valves
Aquatrol
Sfty Vlve 25 psi, 3/4 MNPT x 1 FNPT Sries
Mfr # 741EC1M2J1-25
Zoro # G6982068
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 741EC1M2J1-25
- Zoro # G6982068
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlve 25 psi,3/4 MNPT x 1 FNPT Sries |
Description
Sfty Vlve 25 psi,3/4 MNPT x 1 FNPT Sries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P470)
- ELKAY Aqua Sentry Filter System Kit (LF2)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 50 Micron, 4-1/2" O.D., 9 3/4 in H (255492-75)
- ZORO SELECT Elbow, 90 deg., Wht Drain, Slip Connection (35335)
- AQUATROL Adjustable Relief Valve, 1/2 In, 150 psi (69A1A1M2U1-150)
- AQUATROL Adjustable Relief Valve, 1In, 50psi, Bronze (69C1A1M2U1-50)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 15 psi (69E1A1M2U1-15)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 150 psi (69D1B1M2U1-150)
- AQUATROL Adjustable Relief Valve, 3/4 In, 300 psi (69B1B1M2U1-300)
- AQUATROL Adjustable Relief Valve, 1/2 In, 50 psi (69A1A1M2U1-50)
- GENTEC HP Regulator, CGA-346, Inlet 0 to 250 PSI, Needle Valve, Relief Valve, Use with: Air (HP152-DGK-C346-01-NR)
- Aquatrol Valves