Shop All Relief Valves
Aquatrol
Sfty Vlve, 225 psi, 3/4 MNPT x 1 FNPT SRS
Mfr # 742EC1M1K1-225
Zoro # G6983203
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 742EC1M1K1-225
- Zoro # G6983203
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlve,225 psi,3/4 MNPT x 1 FNPT SRS |
Description
Sfty Vlve,225 psi,3/4 MNPT x 1 FNPT SRS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (JF-100TG)
- JONES STEPHENS Cast Iron Square Cesspool Grate (D59162)
- NIBCO 3/4" x 3/4" x 1/8" NOM C Copper Reducing Tee (611R 3/4X3/4X1/8)
- PFISTER Kitchen Faucet Handles, Handle Lg Wnsr (940-4440)
- AQUATROL Safety Valve, 200 psi, 3/4 MNPT x 3/4 FNPT (570DD1M1K1-200)
- AQUATROL Adjustable Relief Valve, 1 In, 400 psi (69C1B1M2U1-400)
- AQUATROL Safety Relief Valve, 1/2 In, 50 psi, Brass (130CA1M1K1-50)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 150 psi (88B2A1M1K1-150)
- AQUATROL Adjustable Relief Valve, 3/4 In, 250 psi (69B1A1M2U1-250)
- AQUATROL Sfty Vlv, 150 psi, 1 1/4 MNPT x 1 1/2 FNPT (570GF1M1K1-150)
- DEFINOX Tri-Clamp Stainless 0-51Psi 1-1/2In Relief Valve (917660)
- Aquatrol Valves