Shop All Relief Valves
Aquatrol
Sfty Vlv, 500 psi, 2 MNPT x 2 1/2 FNPT SRS
Mfr # 741HJ1M1K1-500
Zoro # G6981797
product price: $1,257.99
/ea
Free Shipping & Returns
$1,257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 741HJ1M1K1-500
- Zoro # G6981797
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,500 psi,2 MNPT x 2 1/2 FNPT SRS |
Description
Sfty Vlv,500 psi,2 MNPT x 2 1/2 FNPT SRS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 6" Aluminum Part F (3U60FAL)
- PARGRIP Panel Mount Adptr, PFA, Comp, 3/8In (GAMS-66-P)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Smoked (SHD7074)
- LEGEND VALVE 1-1/4x1-1/4x1/2 NL TEE-F1960 (462-222NL)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 125 psi (89C2A1M2K1-125)
- AQUATROL Safety Relief Valve, 1/4 In, 15 psi, Brass (130AA1M1K1-15)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 100 psi (88B2A1M1K1-100)
- AQUATROL Adjustable Relief Valve, 3/4 In, 300 psi (69B1B1M2U1-300)
- AQUATROL Adjustable Relief Valve, 3/4 In, 250 psi (69B1A1M2U1-250)
- AQUATROL Sfty Vlv, 200 psi, 1 1/4 MNPT x 1 1/2 FNPT (560GF1M1A1-200)
- CASH VALVE Pressure Relief Valve, 3/4In, 30psi, Bronze (13697-0030)
- Aquatrol Valves