Shop All Relief Valves
Aquatrol
Sfty Vlv, 50 psi, 1 1/4 MNPT x 1 1/4 FNPT
Mfr # 570FF1M1K1-50
Zoro # G6988867
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 570FF1M1K1-50
- Zoro # G6988867
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,50 psi,1 1/4 MNPT x 1 1/4 FNPT |
Description
Sfty Vlv,50 psi,1 1/4 MNPT x 1 1/4 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Tee, Schedule 80, 2-1/2" Pipe Size, Socket x Socket x Socket (9801-025)
- ENCORE 12" L, Textured w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-4112-Q)
- SMITH-COOPER 1/2" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385011290)
- ANVIL Pipe Roll Stand, Cast Iron, 8 To 10 In (0500181060)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 50 psi (88C2A1M1K1-50)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1B1M2U1-100)
- AQUATROL Safety Relief Valve, 2 x 2, 40 psi (740GF1M1K1-40)
- AQUATROL Adjustable Relief Valve, 3/4 In, 200 psi (69B1B1M2U1-200)
- AQUATROL Adjustable Relief Valve, 1/2 In, 50 psi (69A1B1M2U1-50)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 150 psi (88C2A1M1K1-150)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-150)
- Aquatrol Relief Valves