Shop All Relief Valves
Aquatrol
Sfty Vlv, 400 psi, 2 MNPT x 2 1/2 FNPT SRS
Mfr # 742HJ1M1K1-400
Zoro # G6983851
product price: $1,978.99
/ea
Free Shipping & Returns
$1,978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 742HJ1M1K1-400
- Zoro # G6983851
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,400 psi,2 MNPT x 2 1/2 FNPT SRS |
Description
Sfty Vlv,400 psi,2 MNPT x 2 1/2 FNPT SRS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Valve Cartridge (A954878-0070A)
- HULIFE Bidet parts, Remote controller & holder (3000ER-RC)
- RUBBERMAID COMMERCIAL Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (1818966)
- LEGEND VALVE 4" GALVANIZED 90 ELBOW (352-011)
- AQUATROL Safety Relief Valve, 1/4 In, 125 psi, Brass (130AA1M1K1-125)
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 90 psi (740EF1M1K1-90)
- AQUATROL Safety Relief Valve, 1/2 In, 100 psi, Brass (130CA1M1K1-100)
- AQUATROL Safety Valve, 100 psi, 3/4 MNPT x 3/4 FNPT (560DD1M1A1-100)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 100 psi (89B2A1M2K1-100)
- AQUATROL Adjustable Relief Valve, 1 In, 200 psi (69C1B1M2U1-200)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 50 psi (6010FEM01-KM-50)
- Aquatrol Relief Valves