Shop All Relief Valves
Aquatrol
Sfty Vlv, 350 psi, 2 MNPT x 2 1/2 FNPT SRS
Mfr # 741HJ1M2J1-350
Zoro # G6982871
product price: $1,002.99
/ea
Free Shipping & Returns
$1,002.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 741HJ1M2J1-350
- Zoro # G6982871
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,350 psi,2 MNPT x 2 1/2 FNPT SRS |
Description
Sfty Vlv,350 psi,2 MNPT x 2 1/2 FNPT SRS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 150 psi (6010EDM01-KM-150)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Cap (60RDC111N038)
- CONTROLAIR Type 100HR Air Pressure Regulator (110-BC)
- SLOAN Polished Brass, Manual, Urinal Royal 186-0.5 Pvdpb (3912737)
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 40 psi (740DC1M2J1-40)
- AQUATROL Adjustable Relief Valve, 2 In, 100 psi (69F1B1M2U1-100)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 150 psi (69E1A1M2U1-150)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 15 psi (89C2A1M2K1-15)
- AQUATROL Safety Valve, 125 psi, 1 MNPT x 1 FNPT (560EE1M1A1-125)
- AQUATROL Adjustable Relief Valve, 1/4x1/2 In, 50psi (55AA1M2U1-50)
- APOLLO VALVES T and P Relief Valve, MNPT x FNPT (18C5513150)
- Aquatrol Valves