Shop All Relief Valves
Aquatrol
Sfty Vlv, 300 psi, 2 MNPT x 2 1/2 FNPT SRS
Mfr # 742HJ1M1K1-300
Zoro # G6983879
product price: $1,880.99
/ea
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 742HJ1M1K1-300
- Zoro # G6983879
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,300 psi,2 MNPT x 2 1/2 FNPT SRS |
Description
Sfty Vlv,300 psi,2 MNPT x 2 1/2 FNPT SRS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS 4mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 04 13)
- ZORO SELECT Low Lead Brass Male Elbow, 3/8" x 1/4" Pipe Size (706235-0604)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-6mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-51)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 1-1/4" Pipe Size (1VGA3)
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 40 psi (740DC1M2J1-40)
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 50 psi (740DC1M2J1-50)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 50 psi (88C2A1M1K1-50)
- AQUATROL Sfty Vlv, 150 psi, 1 1/4 MNPT x 1 1/2 FNPT (570GF1M1K1-150)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 600 psi (69D1B1M2U1-600)
- AQUATROL Adjustable Relief Valve, 1 In, 400 psi (69C1B1M2U1-400)
- PLAST-O-MATIC Adjustable Relief Valve, 1 In, 5 to 100psi (RVDTM100T-PP)
- Aquatrol Relief Valves