Shop All Relief Valves
Aquatrol
Sfty Vlv, 300 psi, 2 1/2 MNPT X 2 1/2 FNPT
Mfr # 570JJ1M1K1-300
Zoro # G6989707
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 570JJ1M1K1-300
- Zoro # G6989707
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,300 psi,2 1/2 MNPT X 2 1/2 FNPT |
Description
Sfty Vlv,300 psi,2 1/2 MNPT X 2 1/2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI 10 Inch Kitchen Faucet Hole Cover (KFC101BN)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022)
- AMERICAN STANDARD Mid Arc Bathroom Faucet, 5" H (7755215.002)
- ZORO SELECT Hex Bushing, 2-1/2"x2", 150,316, Thrd Heavy (4381035210)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 150 psi (88B2A1M1K1-150)
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 100 psi (89F2A1M2K1-100)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 15 psi (88E2A1M1K1-15)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 100 psi (88A2A1M1K1-100)
- AQUATROL Adjustable Relief Valve, 1/2 In, 300 psi (69A1B1M2U1-300)
- AQUATROL Adjustable Relief Valve, 2In, 75psi, Bronze (69F1A1M2U1-75)
- APOLLO VALVES POP Safety Valve, 3/4 x 1 In, 150psi, SS (541DDBKMAA0150)
- Aquatrol Valves