Shop All Relief Valves
Aquatrol
Sfty Vlv, 300 psi, 1 MNPT x 1 FNPT Series
Mfr # 743EG1M1K1-300
Zoro # G6985452
product price: $1,153.99
/ea
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 743EG1M1K1-300
- Zoro # G6985452
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,300 psi,1 MNPT x 1 FNPT Series |
Description
Sfty Vlv,300 psi,1 MNPT x 1 FNPT Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Water Heater Supply Line, 3/4x3/4, 18in.L (88-4018)
- VIEGA Viega ProPress XL tee, 3" x 2-1/2" x 2-1/2" (20749)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7010127)
- RIDGID RIDGID® Model No. 65S Quick-Acting Tubing Cutter, Ss, 1/4" - 2-5/8" Capacity (31803)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 100 psi (69E1B1M2U1-100)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 150 psi (89E2A1M2K1-150)
- AQUATROL Safety Relief Valve, 1-1/4x1-1/2,200 psi (740FH1M1K1-200)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 75 psi (88A2A1M1K1-75)
- AQUATROL Sfty Vlv, 400 psi, 1 MNPT x 1 FNPT Series (743DG1M2J1-400)
- AQUATROL Sfty Vlv, 500 psi, 1 MNPT x 1 FNPT Series (743DG1M2J1-500)
- CIRCLE SEAL Brass Threaded 1 Npt Relief Valve (5120B-8MP-1200)
- Aquatrol Relief Valves