Shop All Relief Valves
Aquatrol
Sfty Vlv, 225 psi, 2 MNPT x 2 1/2 FNPT SRS
Mfr # 742HJ1M1K1-225
Zoro # G6983809
product price: $1,978.99
/ea
Free Shipping & Returns
$1,978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 742HJ1M1K1-225
- Zoro # G6983809
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,225 psi,2 MNPT x 2 1/2 FNPT SRS |
Description
Sfty Vlv,225 psi,2 MNPT x 2 1/2 FNPT SRS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NylonTubing, 5/32" ID, 1/4" OD, 100 Ft. (1523-150250)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 100 psi (6010EDE01-AM0100)
- KOHLER Coralais(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS15601-4S-CP)
- PARKER 5/8" Compression Brass Union Tee 10PK (164C-10)
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 90 psi (740EF1M1K1-90)
- AQUATROL Safety Valve, 150 psi, 1 MNPT x 1 FNPT (560EE1M1A1-150)
- AQUATROL Safety Valve, 125 psi, 1 MNPT x 1 FNPT (560EE1M1A1-125)
- AQUATROL Adjustable Relief Valve, 1 In, 150 psi (69C1B1M2U1-150)
- AQUATROL Safety Relief Valve, 1/4 In, 150 psi, Brass (130AA1M1K1-150)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 50 psi (69E1A1M2U1-50)
- SLOAN A-19-AC REPAIR KIT RELIEF VALVE CLOSET, 4.5 GPF AND 3.5 GPF (5301007)
- Aquatrol Valves