Shop All Relief Valves
Aquatrol
Sfty Vlv, 225 psi, 1 1/2 MNPT x 1 1/2 FNPT
Mfr # 560GG1M1A1-225
Zoro # G6987771
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 560GG1M1A1-225
- Zoro # G6987771
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,225 psi,1 1/2 MNPT x 1 1/2 FNPT |
Description
Sfty Vlv,225 psi,1 1/2 MNPT x 1 1/2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 85 psi (1 LF25AUB-HP-Z3)
- ZORO SELECT Hex Bushing, 3"x3/4", 150,316, Thrd Heavy (4381035230)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Truffle (441297)
- KOHLER Coralais Two-Handle Centerset Bathroo (15243-4RA-CP)
- AQUATROL Safety Valve, 150 psi, 1 MNPT x 1 1/4 FNPT (560FE1M1A1-150)
- AQUATROL Safety Relief Valve, 1/2 x 3/4,175 psi (740DC1M2J1-175)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 15 psi (69E1A1M2U1-15)
- AQUATROL Adjustable Relief Valve, 1/2 In, 75 psi (69A1A1M2U1-75)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 225 psi (88B2A1M1K1-225)
- AQUATROL Adjustable Relief Valve, 1/2 In, 150 psi (69A1A1M2U1-150)
- MAID OMIST ADJ Angle Steam Valve (0220-5L)
- Aquatrol Valves