Shop All Relief Valves
Aquatrol
Sfty Vlv, 200 psi, 3/4 MNPT x 1 FNPT Sries
Mfr # 743EC1M1K1-200
Zoro # G6985373
product price: $1,123.99
/ea
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 743EC1M1K1-200
- Zoro # G6985373
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,200 psi,3/4 MNPT x 1 FNPT Sries |
Description
Sfty Vlv,200 psi,3/4 MNPT x 1 FNPT Sries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS BOILER VALVE 3/4"" MPT (M335M2-030)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 10 Ft. (ZUSA-HT-568)
- DIXON Boss Wing Nut, 1-1/4 x 1-1/2 in Nominal, Iron (B17)
- HAYWARD FLOW CONTROL Replacement Basket, CPVC, Fits 2-1/2"-4" SB/DB, 1/8" Perforations (BS24001/8)
- AQUATROL Safety Relief Valve, 1/2 In, 150 psi, Brass (130CA1M1K1-150)
- AQUATROL Adjustable Relief Valve, 1/2 In, 50 psi (69A1B1M2U1-50)
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 15 psi (740EF1M1K1-15)
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2,200psi (88D2A1M1K1-200)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1A1M2U1-100)
- AQUATROL Adjustable Relief Valve, 1/2 In, 300 psi (69A1A1M2U1-300)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 300 psi, SS (0140-C01-ME0300)
- Aquatrol Valves