Shop All Relief Valves
Aquatrol
Sfty Vlv, 200 psi, 2 1/2 MNPT x 2 1/2 FNPT
Mfr # 560JJ1M1A1-200
Zoro # G6988359
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 560JJ1M1A1-200
- Zoro # G6988359
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,200 psi,2 1/2 MNPT x 2 1/2 FNPT |
Description
Sfty Vlv,200 psi,2 1/2 MNPT x 2 1/2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS INTERNATIONAL Artesian Water Dispenser, Cook N' Cold, Stainless - BTSA1SK (504558C)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 3" (T300)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3/4 in x 1/2 in Pipe Size (829-101)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/4" x 1/4" Pipe Size (22UL39)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 150 psi (88C2A1M1K1-150)
- AQUATROL Adjustable Relief Valve, 1 In, 150 psi (69C1A1M2U1-150)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 100 psi (69E1B1M2U1-100)
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 50 psi (740DC1M2J1-50)
- AQUATROL Safety Relief Valve, 1-1/4x1-1/2 In, 15psi (88D2A1M1K1-15)
- AQUATROL Adjustable Relief Valve, 2 In, 100 psi (69F1B1M2U1-100)
- AQUATROL Adjustable Relief Valve, 1/2 In, 50 psi (69A1B1M2U1-50)
- Aquatrol Valves