Shop All Relief Valves
Aquatrol
Sfty Vlv, 200 psi, 1 MNPT x 1 FNPT Series
Mfr # 743EG1M1K1-200
Zoro # G6985428
product price: $1,055.99
/ea
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 743EG1M1K1-200
- Zoro # G6985428
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,200 psi,1 MNPT x 1 FNPT Series |
Description
Sfty Vlv,200 psi,1 MNPT x 1 FNPT Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 1.2 gpm Aerator Repair Part Faucet, Chrome (RP19754-1.2)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp (454006)
- WATCO Foot Actuated Chrome Bathtub Stopper with 3/8" Pin Adapter (38412-CP)
- WOODWARD FAB Round Tube Die, 1-1/8 in. dia., 3 in. CLR (WFBDT-118-3)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 15 psi (69E1A1M2U1-15)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 15 psi (88E2A1M1K1-15)
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2,150psi (89D2A1M2K1-150)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 150 psi (88A2A1M1K1-150)
- AQUATROL Safety Relief Valve, 1/4 In, 25 psi, Brass (130AA1M1K1-25)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 600 psi (69D1B1M2U1-600)
- WATTS Series LF100XL Temp/Prssre Relief Valves (LF100XL-8)
- Aquatrol Relief Valves