Shop All Relief Valves
Aquatrol
Sfty Vlv, 200 psi, 1 1/4 MNPT x 1 1/2 FNPT
Mfr # 560GF1M1A1-200
Zoro # G6987823
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 560GF1M1A1-200
- Zoro # G6987823
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,200 psi,1 1/4 MNPT x 1 1/2 FNPT |
Description
Sfty Vlv,200 psi,1 1/4 MNPT x 1 1/2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Repair Clamp, Reusable, Plastic (80007)
- SANI-LAV Hose Adapter, Stainless Steel, Hose Barb 3/4 in. Inlet (N14S)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PVC, 3/8", Threaded (NVA1037T)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 5 Micron, 2-3/8" O.D., 9 3/4 in H (155749-75)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 100 psi (89B2A1M2K1-100)
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 125 psi (88F2A1M1K1-125)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 150 psi (69E1A1M2U1-150)
- AQUATROL Safety Valve, 125 psi, 1 MNPT x 1 FNPT (560EE1M1A1-125)
- AQUATROL Safety Valve, 75 psi, 3/4 MNPT x 3/4 FNPT (570DD1M1K1-75)
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 40 psi (740FG1M1K1-40)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF1SV)
- Aquatrol Valves