Shop All Relief Valves
Aquatrol
Sfty Vlv, 175 psi, 2 MNPT x 2 1/2 FNPT SRS
Mfr # 742HJ1M1K1-175
Zoro # G6983739
product price: $1,978.99
/ea
Free Shipping & Returns
$1,978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 742HJ1M1K1-175
- Zoro # G6983739
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,175 psi,2 MNPT x 2 1/2 FNPT SRS |
Description
Sfty Vlv,175 psi,2 MNPT x 2 1/2 FNPT SRS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet Seat, Elongated, Bone, With Cover, polypropylene, Elongated (SS224#03)
- NVENT CADDY Clevis Hanger, Size 1 In (4060100S4)
- CHICAGO FAUCET Tube Spout Assembly (L12E1JKABCP)
- KOHLER Verse 33" X 22" X 9" Top-Mount Singl (20060-4-NA)
- AQUATROL Adjustable Relief Valve, 2In, 75psi, Bronze (69F1A1M2U1-75)
- AQUATROL Safety Valve, 15 psi, 3/4 MNPT x 3/4 FNPT (560DD1M1A1-15)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 175 psi (88B2A1M1K1-175)
- AQUATROL Safety Relief Valve, 1/4 In, 50 psi, Brass (130AA1M1K1-50)
- AQUATROL Adjustable Relief Valve, 1 In, 125 psi (69C1A1M2U1-125)
- AQUATROL Adjustable Relief Valve, 2In, 30psi, Bronze (69F1A1M2U1-30)
- ECO-FLO Pressure Relief Valve, 1/2", Brass (EFARV)
- Aquatrol Relief Valves