Shop All Relief Valves
Aquatrol
Sfty Vlv, 175 psi, 2 1/2 MNPT x 2 1/2 FNPT
Mfr # 560JJ1M1A1-175
Zoro # G6988298
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 560JJ1M1A1-175
- Zoro # G6988298
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,175 psi,2 1/2 MNPT x 2 1/2 FNPT |
Description
Sfty Vlv,175 psi,2 1/2 MNPT x 2 1/2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL adapter flange, 4" - 8 (20863)
- HAYWARD FLOW CONTROL 1-1/2", Threaded, Clear PVC, Y Strainer, 150 psi (YS00150T)
- ZORO SELECT Sanitary Reducing Tee, 316 SS, 4 x 4 x 3 (4381021040)
- KOHLER Solenoid Assembly (1033958)
- AQUATROL Adjustable Relief Valve, 1/2 In, 250 psi (69A1A1M2U1-250)
- AQUATROL Adjustable Relief Valve, 3/4 In, 75 psi (69B1A1M2U1-75)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 150 psi (88E2A1M1K1-150)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 200 psi (88B2A1M1K1-200)
- AQUATROL Safety Relief Valve, 1/4 In, 200 psi, Brass (130AA1M1K1-200)
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2, 90 psi (740FH1M1K1-90)
- AQUATROL Safety Valve, 15 psi, 3/4 MNPT x 3/4 FNPT (560DD1M1A1-15)
- Aquatrol Relief Valves