Shop All Relief Valves
Aquatrol
Sfty Vlv, 175 psi, 1/2 MNPT x 3/4 FNPT SRS
Mfr # 742DC1M1K1-175
Zoro # G6982707
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 742DC1M1K1-175
- Zoro # G6982707
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,175 psi,1/2 MNPT x 3/4 FNPT SRS |
Description
Sfty Vlv,175 psi,1/2 MNPT x 3/4 FNPT SRS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Square end-caps for tubes, NDX.Q-40x1.2-M8 (NDX.Q)
- WESTBRASS 3/8" x 12" Flat Head Toilet Supply Riser (D123-03)
- B & K REP HYDRNT STEM 400S 10"" (M-123-4094)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 10 Ft. (ZUSA-HT-570)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 150 psi (89C2A1M2K1-150)
- AQUATROL Adjustable Relief Valve, 3/4 In, 400 psi (69B1B1M2U1-400)
- AQUATROL Adjustable Relief Valve, 1 In, 150 psi (69C1A1M2U1-150)
- AQUATROL Safety Relief Valve, 3/4 x 1, 15 psi (740DF1M1K1-15)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 300 psi (69D1B1M2U1-300)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 125 psi (69E1A1M2U1-125)
- APOLLO VALVES POP Safety Valve, 1/2 x 1 In, 100psi, SS (541DCBKMAA0100)
- Aquatrol Valves