Shop All Relief Valves
Aquatrol
Sfty Vlv, 175 psi, 1 1/4 MNPT x 1 1/2 FNPT
Mfr # 560GF1M1A1-175
Zoro # G6987683
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 560GF1M1A1-175
- Zoro # G6987683
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,175 psi,1 1/4 MNPT x 1 1/2 FNPT |
Description
Sfty Vlv,175 psi,1 1/4 MNPT x 1 1/2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flapper Assembly Kit, Replacement (GP85160)
- LEGEND VALVE 2" GALVANIZED COUPLING (352-508C)
- HOSE MASTER 3" Dia x 24" L 316 SS Flexible Metal Hose (GZ300SM240)
- AMERICAN FILTER CO 4 H, 3 PK (WF3CB-AFC-RF-E2-3-92457)
- AQUATROL Adjustable Relief Valve, 3/4 In, 200 psi (69B1B1M2U1-200)
- AQUATROL Adjustable Relief Valve, 1/2 In, 300 psi (69A1B1M2U1-300)
- AQUATROL Sfty Vlv, 50 psi, 1 MNPT x 1 FNPT Series (743DG1M2J1-50)
- AQUATROL Adjustable Relief Valve, 1/2 In, 250 psi (69A1A1M2U1-250)
- AQUATROL Safety Valve, 125 psi, 1 MNPT x 1 FNPT (560EE1M1A1-125)
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 600 psi (69D1B1M2U1-600)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 75 psi (6010EDM01-KM-75)
- Aquatrol Valves