Shop All Relief Valves
Aquatrol
Sfty Vlv, 150 psi, 2 MNPT x 2 1/2 FNPT SRS
Mfr # 743HJ1M1K1-150
Zoro # G6985863
product price: $2,814.99
/ea
Free Shipping & Returns
$2,814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 743HJ1M1K1-150
- Zoro # G6985863
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,150 psi,2 MNPT x 2 1/2 FNPT SRS |
Description
Sfty Vlv,150 psi,2 MNPT x 2 1/2 FNPT SRS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, Single Sphere, 4 in. Pipe (WA-64-EE)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 2 in x 1 1/2 in Pipe Size (407251)
- DIXON TBolt Clamp, ST, Bolt, 2.516", 2.812" (TBC275)
- PROCO PRODUCTS Expansion Joint, 1 in, Flanged, PTFE (010X017443BD)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 150 psi (88E2A1M1K1-150)
- AQUATROL Safety Valve, 75 psi, 2 MNPT x 2 FNPT (560HH1M1A1-75)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 175 psi (88B2A1M1K1-175)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 75 psi (89E2A1M2K1-75)
- AQUATROL Adjustable Relief Valve, 3/4 In, 200 psi (69B1A1M2U1-200)
- AQUATROL Adjustable Relief Valve, 1In, 30psi, Bronze (69C1A1M2U1-30)
- VENT-RITE AIR VALVES FOR STEAM SYSTEMS - 1/8-in MALE CONNECTION (#11 VENT-RITE)
- Aquatrol Relief Valves