Shop All Relief Valves
Aquatrol
Sfty Vlv, 150 psi, 1 1/4 MNPT x 1 1/4 FNPT
Mfr # 570FF1M1K1-150
Zoro # G6988952
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aquatrol
- MFR # 570FF1M1K1-150
- Zoro # G6988952
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,150 psi,1 1/4 MNPT x 1 1/4 FNPT |
Description
Sfty Vlv,150 psi,1 1/4 MNPT x 1 1/4 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, 316SS (BSBX72375-SP)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8106)
- BREEZE HOSECLMP 3/8-7/8 SS 25PK (6706550)
- ZORO SELECT 1" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT5)
- AQUATROL Safety Relief Valve, 1/2 In, 125 psi, Brass (130CA1M1K1-125)
- AQUATROL Adjustable Relief Valve, 1In, 15psi, Bronze (69C1A1M2U1-15)
- AQUATROL Adjustable Relief Valve, 1/2 In, 30 psi (69A1A1M2U1-30)
- AQUATROL Adjustable Relief Valve, 3/4 In, 200 psi (69B1A1M2U1-200)
- AQUATROL Safety Valve, 75 psi, 3/4 MNPT x 3/4 FNPT (570DD1M1K1-75)
- AQUATROL Adjustable Relief Valve, 1/2 In, 200 psi (69A1A1M2U1-200)
- APOLLO VALVES POP Safety Valve, 3/4 x 1-1/4In, 150psi (511EDBKMAA0150)
- Aquatrol Relief Valves