Shop All Relief Valves
Aquatrol
Sfty Vlv, 150 psi, 1 1/2 MNPT x 2 FNPT SRS
Mfr # 742GH1M1K1-150
Zoro # G6983617
product price: $1,463.99
/ea
Free Shipping & Returns
$1,463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 742GH1M1K1-150
- Zoro # G6983617
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,150 psi,1 1/2 MNPT x 2 FNPT SRS |
Description
Sfty Vlv,150 psi,1 1/2 MNPT x 2 FNPT SRS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 1/2" Tube Size, Black (ZUSA-TF-PTC-1033)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 2 1/2 in (0390171304)
- ZURN Rebuild Kit, Use with Zurn Sensor Faucet (P6901-SRK)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC Union SCH 40 (8114972)
- AQUATROL Adjustable Relief Valve, 1/2 In, 400 psi (69A1B1M2U1-400)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 50 psi (88C2A1M1K1-50)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 250 psi (88C2A1M1K1-250)
- AQUATROL Safety Relief Valve, 3/4 x 1, 15 psi (740DF1M1K1-15)
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 25 psi (740FG1M1K1-25)
- AQUATROL Adjustable Relief Valve, 1 In, 250 psi (69C1A1M2U1-250)
- MAXITROL Rv48L-3/4" Gas Pressure (RV48L-3/4")
- Aquatrol Valves