Shop All Relief Valves
Aquatrol
Sfty Vlv, 15 psi, 1 1/2 MNPT x 1 1/2 FNPT
Mfr # 570GG1M1K1-15
Zoro # G6989110
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 570GG1M1K1-15
- Zoro # G6989110
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,15 psi,1 1/2 MNPT x 1 1/2 FNPT |
Description
Sfty Vlv,15 psi,1 1/2 MNPT x 1 1/2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" FNPT 304 SS Coupling (40FC111N212)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (2326PF)
- KOHLER Elate 5/16 Shower Door 75 1/2 X 71 5/8 (707617-8L-BL)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 40 (2WV78)
- AQUATROL Safety Valve, 100 psi, 2 MNPT x 2 FNPT (560HH1M1A1-100)
- AQUATROL Adjustable Relief Valve, 3/4 In, 250 psi (69B1A1M2U1-250)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 150 psi (88A2A1M1K1-150)
- AQUATROL Adjustable Relief Valve, 3/4 In, 30 psi (69B1A1M2U1-30)
- AQUATROL Sfty Vlv, 400 psi, 1 MNPT x 1 FNPT Series (743DG1M2J1-400)
- AQUATROL Adjustable Relief Valve, 2 In, 200 psi (69F1B1M2U1-200)
- APOLLO VALVES Adjustable Relief Valve, 1/2 In, 60 psi (1650101)
- Aquatrol Relief Valves