Shop All Relief Valves
Aquatrol
Sfty Vlv, 125 psi, 2 MNPT x 2 1/2 FNPT SRS
Mfr # 741HJ1M2J1-125
Zoro # G6982713
product price: $1,154.99
/ea
Free Shipping & Returns
$1,154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 741HJ1M2J1-125
- Zoro # G6982713
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,125 psi,2 MNPT x 2 1/2 FNPT SRS |
Description
Sfty Vlv,125 psi,2 MNPT x 2 1/2 FNPT SRS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Eyewash Replacement Spray Heads (RPG38-0347)
- WATTS Push-to-Connect, Threaded Elbow, 1/2 in Tube Size, Polysulfone, White (3519-1008)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/4 in Pipe Size (437250)
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (WWG116.431.AB.1T)
- AQUATROL Adjustable Relief Valve, 1In, 30psi, Bronze (69C1A1M2U1-30)
- AQUATROL Adjustable Relief Valve, 3/4 In, 75 psi (69B1A1M2U1-75)
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 25 psi (740FG1M1K1-25)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 50 psi (69E1A1M2U1-50)
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 90 psi (740EF1M1K1-90)
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 50 psi (740DC1M2J1-50)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-100)
- Aquatrol Valves