Shop All Relief Valves
Aquatrol
Sfty Vlv, 125 psi, 2 1/2 MNPT X 2 1/2 FNPT
Mfr # 570JJ1M1K1-125
Zoro # G6989689
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 570JJ1M1K1-125
- Zoro # G6989689
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,125 psi,2 1/2 MNPT X 2 1/2 FNPT |
Description
Sfty Vlv,125 psi,2 1/2 MNPT X 2 1/2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT 316 SS Threaded Union (2UA40)
- DIXON 100Ft POLYETHYLENE TUBING, DI087002 1/4 OD, (0817)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 1/4" Pipe Size (6AYX3)
- LAVELLE INDUSTRIES Korky 2 Toilet Flapper (2001BP)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 15 psi (89C2A1M2K1-15)
- AQUATROL Adjustable Relief Valve, 1 In, 100 psi (69C1A1M2U1-100)
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 60 psi (740FG1M1K1-60)
- AQUATROL Safety Relief Valve, 1/4 In, 50 psi, Brass (130AA1M1K1-50)
- AQUATROL Sfty Vlv, 150 psi, 1 1/4 MNPT x 1 1/2 FNPT (570GF1M1K1-150)
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 15 psi (740EF1M1K1-15)
- WATTS Temperature and Pressure Relief Valve (1 LF140S-3 150/210 FS)
- Aquatrol Relief Valves