Shop All Relief Valves
Aquatrol
Sfty Vlv, 125 psi, 1 MNPT x 1 FNPT Series
Mfr # 742EG1M1K1-125
Zoro # G6983370
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 742EG1M1K1-125
- Zoro # G6983370
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,125 psi,1 MNPT x 1 FNPT Series |
Description
Sfty Vlv,125 psi,1 MNPT x 1 FNPT Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Deg Elbow, 2 In Hub (1WHZ3)
- APOLLO PEX-A 1/2 in. Barb X 1/2 in. D Barb Brass 90 Degree Elbow (EPXE1212)
- AMERICAN STANDARD 1.1 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (6065111.002)
- NIBCO 2" x 1-1/2" NOM C x FTG Copper Reducing Bushing (9012 2X11/2)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 300 psi (69E1A1M2U1-300)
- AQUATROL Safety Relief Valve, 1/2 In, 100 psi, Brass (130CA1M1K1-100)
- AQUATROL Adjustable Relief Valve, 1/2 In, 300 psi (69A1B1M2U1-300)
- AQUATROL Safety Relief Valve, 1/4 In, 50 psi, Brass (130AA1M1K1-50)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 50 psi (69E1A1M2U1-50)
- AQUATROL Adjustable Relief Valve, 3/4 In, 100 psi (69B1B1M2U1-100)
- ZURN Water Heater Pressure Relief Valve (TP3000-5C-150C)
- Aquatrol Valves