Shop All Relief Valves
Aquatrol
Sfty Vlv, 125 psi, 1 1/2 MNPT x 1 1/2 FNPT
Mfr # 570GG1M1K1-125
Zoro # G6989199
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 570GG1M1K1-125
- Zoro # G6989199
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,125 psi,1 1/2 MNPT x 1 1/2 FNPT |
Description
Sfty Vlv,125 psi,1 1/2 MNPT x 1 1/2 FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Traditional Sink Faucet W/ Dual, Chrome plated (116.121.AB.1T)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 1 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN1M30)
- WOODFORD MFG 3/4 in. FPT x 4 in. Freezeless Anti-Siphon Wall Hyd (65P-4)
- AQUATROL Adjustable Relief Valve, 1 In, 400 psi (69C1B1M2U1-400)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 125 psi (69E1A1M2U1-125)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 100 psi (88A2A1M1K1-100)
- AQUATROL Adjustable Relief Valve, 1 In, 200 psi (69C1B1M2U1-200)
- AQUATROL Safety Valve, 200 psi, 3/4 MNPT x 3/4 FNPT (570DD1M1K1-200)
- AQUATROL Safety Relief Valve, 1 x 1-1/4,150 psi (740EF1M1K1-150)
- AQUATROL Adjustable Relief Valve, 1 In, 100 psi (69C1B1M2U1-100)
- KUNKLE VALVE Safety Relief Valve, 3/8 x 1/2 In, 50 psi (0140-B01-ME0050)
- Aquatrol Valves