Shop All Relief Valves
Aquatrol
Sfty Vlv, 100 psi, 3/4 MNPT x 1 FNPT Sries
Mfr # 742EC1M2J1-100
Zoro # G6984262
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 742EC1M2J1-100
- Zoro # G6984262
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,100 psi,3/4 MNPT x 1 FNPT Sries |
Description
Sfty Vlv,100 psi,3/4 MNPT x 1 FNPT Sries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Bone (C776CEFG#03)
- KOHLER Purist 1.75 Gpm Single-Function Showe (939-G-CP)
- MILWAUKEE TOOL 1-5/8" Ratcheting Pipe Cutter (48-22-4210)
- BRADLEY Manual Mixing Valve With Tailpieces (S01-038S)
- AQUATROL Adjustable Relief Valve, 1 In, 200 psi (69C1A1M2U1-200)
- AQUATROL Safety Valve, 150 psi, 1 MNPT x 1 1/4 FNPT (560FE1M1A1-150)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 125 psi (89C2A1M2K1-125)
- AQUATROL Adjustable Relief Valve, 1/4x1/2 In, 50psi (55AA1M2U1-50)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 15 psi (88E2A1M1K1-15)
- AQUATROL Adjustable Relief Valve, 3/4 In, 600 psi (69B1B1M2U1-600)
- AQUATROL Adjustable Relief Valve, 1/2 In, 300 psi (69A1A1M2U1-300)
- Aquatrol Relief Valves