Shop All Relief Valves
Aquatrol
Sfty Vlv, 100 psi, 1/2 MNPT x 3/4 FNPT SRS
Mfr # 741DC1M1K1-100
Zoro # G6980683
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 741DC1M1K1-100
- Zoro # G6980683
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Vlv,100 psi,1/2 MNPT x 3/4 FNPT SRS |
Description
Sfty Vlv,100 psi,1/2 MNPT x 3/4 FNPT SRS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO CPVC FM ADPT 3/4"" SLIP (CPVCFA34W)
- KOHLER Service Kit, 0.5 Gpf Manual Ufv (1388741-CP)
- WOODFORD MANUFACTURING Model 14 Metal Handle Repair Kit (7-Piec (RK-14MH)
- BECK 1" x 4" Black Pipe Nipple Sch 40 (0330024803)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 15 psi (69E1A1M2U1-15)
- AQUATROL Adjustable Relief Valve, 1 In, 100 psi (69C1A1M2U1-100)
- AQUATROL Safety Relief Valve, 3/4 x 1,300 psi (740DF1M1K1-300)
- AQUATROL Adjustable Relief Valve, 1 In, 150 psi (69C1B1M2U1-150)
- AQUATROL Safety Relief Valve, 3/4 x 1, 70 psi (740DF1M2J1-70)
- AQUATROL Safety Relief Valve, 3/4 x 1,125 psi (740DF1M2J1-125)
- APOLLO VALVES Safety Relief Valve, 1-1/2 x 2 In, 15 psi, BtuH: 1, 900, 000 (13214B15)
- Aquatrol Valves