Shop All Relief Valves
Aquatrol
Sfty Valve 500 psi, 1 MNPT x 1 FNPT Sries
Mfr # 742EG1M2J1-500
Zoro # G6984457
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 742EG1M2J1-500
- Zoro # G6984457
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Valve 500 psi,1 MNPT x 1 FNPT Sries |
Description
Sfty Valve 500 psi,1 MNPT x 1 FNPT Sries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-SSLHP-DST)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2500-04-04-SS)
- AIGNEP USA 1/4" FNPT Nickel Brass Mini Ball Valve Angle (86720-04)
- FLUIDFIT Fitting, Fluidfit, Male Straight Hex, 3/8" x 1/2" Male NPT (HPC3/8-N04)
- AQUATROL Sfty Vlv, 400 psi, 1 MNPT x 1 FNPT Series (743DG1M2J1-400)
- AQUATROL Adjustable Relief Valve, 3/4 In, 200 psi (69B1A1M2U1-200)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 125 psi (89C2A1M2K1-125)
- AQUATROL Safety Relief Valve, 1/4 In, 150 psi, Brass (130AA1M1K1-150)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 100 psi (89B2A1M2K1-100)
- AQUATROL Adjustable Relief Valve, 2 In, 200 psi (69F1B1M2U1-200)
- AQUATROL Adjustable Relief Valve, 1/4x1/2 In, 25psi (55AA1M2U1-25)
- Aquatrol Relief Valves