Shop All Relief Valves
Aquatrol
Sfty Valve, 500 psi, 1 MNPT x 1 FNPT Sries
Mfr # 741DG1M1K1-500
Zoro # G6981009
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 741DG1M1K1-500
- Zoro # G6981009
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Valve,500 psi,1 MNPT x 1 FNPT Sries |
Description
Sfty Valve,500 psi,1 MNPT x 1 FNPT Sries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" NO LEAD SWT x SWT UNIONS (302-303LNL)
- HYDRA-ZORB Strut Mount Cushion Clamp, 25mm, Electro Galvanized Gold (25MMHZ)
- BANJO Flange, 2", Buttress, 150 psi, Coupling (TA283QD)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder 30 Towel Bar, Vintage Bronze (BL-TB30 11P)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 225 psi (88B2A1M1K1-225)
- AQUATROL Safety Valve, 300 psi, 3/4 MNPT x 3/4 FNPT (570DD1M1K1-300)
- AQUATROL Safety Relief Valve, 1-1/2 x 2 In, 15 psi (88E2A1M1K1-15)
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2,150psi (89D2A1M2K1-150)
- AQUATROL Adjustable Relief Valve, 2 In, 125 psi (69F1A1M2U1-125)
- AQUATROL Adjustable Relief Valve, 1In, 30psi, Bronze (69C1A1M2U1-30)
- WATTS T and P Relief Valve, MNPT x FNPT (3/4 LF LL100XL)
- Aquatrol Valves