Shop All Relief Valves
Aquatrol
Sfty Valve 225 psi, 1 MNPT x 1 FNPT Sries
Mfr # 742EG1M2J1-225
Zoro # G6984420
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aquatrol
- MFR # 742EG1M2J1-225
- Zoro # G6984420
- Country of Origin United States
- Category Relief Valves
Details
Connection Type | MNPT x FNPT |
Item | Sfty Valve 225 psi,1 MNPT x 1 FNPT Sries |
Description
Sfty Valve 225 psi,1 MNPT x 1 FNPT Sries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1 1/2 in BUNA O RING REBUILD KIT (150RKOBU)
- PARKER Tubing, Black, Overall 100 ft L (95UM-10X1.75-BLK-0100)
- DELTA Delta Lahara O-Ring (RP54975)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", CPVC/EPDM, Socket x Socket (BFA2010SES)
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 25 psi (740FG1M1K1-25)
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,100 psi (740FG1M2J1-100)
- AQUATROL Safety Relief Valve, 3/4 x 1, 40 psi (740DF1M1K1-40)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 225 psi (88B2A1M1K1-225)
- AQUATROL Adjustable Relief Valve, 3/4 In, 50 psi (69B1A1M2U1-50)
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2,200psi (88D2A1M1K1-200)
- APOLLO VALVES Relief Valve, 3 in Overall H, 30 psig (1040805)
- Aquatrol Relief Valves